Shaft Seal, 3-1/4 x 4-5/8 x 1/2", CRWA1, NBR

  • Mfr # 32710

  • Zoro # G9397394


product price:  $37.89
/ea

Key Features

Max. Pressure
10 psi
Width
1/2 in
Outside Dia.
4 5/8 in
Inside Dia.
3 1/4 in
Design Code
CRWA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32710
Zoro #
G9397394
UPC #
085311031493
Country of Origin
United States

Dimensions

Width
1/2 in
Outside Dia.
4 5/8 in
Inside Dia.
3 1/4 in
Outside Diameter
4.625 in
Inside Diameter
3.25 in
Overall Width
0.5 in

Details

Max. Pressure
10 psi
Item
Rotary Shaft Seal
Design Code
CRWA1
Lip Material
Nitrile Rubber
Seal Type
Dual Lip Seal
Number of Lips
2
Maximum Surface Speed
999 mps
System of Measurement
Inch
Maximum Pressure
10 psi
Case Coating
None
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.25 in, Outside Diameter 4.625 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Inch, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.