Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 3-1/8 x 4 x 3/8", CRWA1, Nitrile

  • Mfr # 31139

  • Zoro # G9397324


product price: $21.19
/ea

Key Features

Outside Dia.
4 in
Width
3/8 in
Design Code
CRWA1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31139
Zoro #
G9397324
UPC #
085311030403
Country of Origin
United States

Dimensions

Outside Dia.
4 in
Width
3/8 in
Inside Dia.
3 1/8 in
Overall Width
0.375 in
Outside Diameter
4.003 in
Inside Diameter
3.125 in

Details

Design Code
CRWA1
Max. Pressure
10 psi
Seal Type
Wave Lip Seal
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Number of Lips
2
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Resistance Properties
Chemical Resistant
Spring Type
Garter
Maximum Rotational Speed
2,340 RPM
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
Maximum Surface Speed
9.71 mps
Case Coating
Acrylic

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.125 in, Outside Diameter 4.003 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,340 RPM, Maximum Surface Speed 9.71 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.