Shaft Seal, 3-3/4 x 4-63/64 x 3/8", CRWA1, NBR

  • Mfr # 37526

  • Zoro # G9397656


product price:  $32.59
/ea

Key Features

Seal Type
Wave Lip Seal
Outside Dia.
4 63/64 in
Inside Dia.
3 3/4 in
Max. Pressure
10 psi
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37526
Zoro #
G9397656
UPC #
085311033565
Country of Origin
United States

Dimensions

Outside Dia.
4 63/64 in
Inside Dia.
3 3/4 in
Width
3/8 in
Inside Diameter
3.75 in
Outside Diameter
4.999 in
Overall Width
0.375 in

Details

Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
CRWA1
Spring Type
Garter
Maximum Pressure
10 psi
Spring Reinforcement
Yes
Maximum Surface Speed
10.45 mps
Contact Type
Contact Seal
Maximum Rotational Speed
2,100 RPM
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Number of Lips
2
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Material
Carbon Steel
Resistance Properties
Chemical Resistant
Maximum Temperature
100 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.75 in, Outside Diameter 4.999 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,100 RPM, Maximum Surface Speed 10.45 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.