Zoro Homepage

Shaft Seal, 3-3/4 x 4-7/16 x 1/4", HM14, NBR

  • Mfr # 37320

  • Zoro # G9397604


product price: $31.19
/ea

Key Features

Design Code
HM14
Outside Dia.
4 7/16 in
Width
1/4 in
Seal Type
Straight Lip Seal
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37320
Zoro #
G9397604
UPC #
085311033381
Country of Origin
United States

Dimensions

Outside Dia.
4 7/16 in
Width
1/4 in
Inside Dia.
3 3/4 in
Inside Diameter
3.75 in
Outside Diameter
4.376 in
Overall Width
0.25 in

Details

Design Code
HM14
Seal Type
Straight Lip Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Application
Grease Lubricated Agriculture Machinery
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Pressure
10 psi
Resistance Properties
Chemical Resistant
Spring Reinforcement
No
Number of Lips
1
System of Measurement
Inch
Maximum Surface Speed
10.45 mps
Case Coating
None
Maximum Rotational Speed
2,095 RPM
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 3.75 in, Outside Diameter 4.376 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,095 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.