Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 3-3/8 x 4-1/8 x 3/8", CRW1, Nitrile

  • Mfr # 33645

  • Zoro # G9397403


product price: $35.29
/ea

Key Features

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Design Code
CRW1
Outside Dia.
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33645
Zoro #
G9397403
UPC #
085311031684
Country of Origin
United States

Dimensions

Outside Dia.
4 1/8 in
Inside Dia.
3 3/8 in
Width
3/8 in
Inside Diameter
3.375 in
Outside Diameter
4.125 in
Overall Width
0.375 in

Details

Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Design Code
CRW1
Item
Rotary Shaft Seal
System of Measurement
Inch
Maximum Surface Speed
10.02 mps
Maximum Temperature
100 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Number of Lips
1
Case Coating
Acrylic
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Material
Carbon Steel
Minimum Temperature
-40 Degrees C
Spring Type
Garter
Maximum Rotational Speed
2,220 RPM
Resistance Properties
Chemical Resistant
Spring Reinforcement
Yes
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 3.375 in, Outside Diameter 4.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,220 RPM, Maximum Surface Speed 10.02 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.