Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 3-5/8 x 4-1/4 x 3/8", CRW1, Nitrile

  • Mfr # 36177

  • Zoro # G9397552


product price: $28.29
/ea

Key Features

Lip Material
Nitrile Rubber
Inside Dia.
3 5/8 in
Outside Dia.
4 1/4 in
Design Code
CRW1
Seal Type
Wave Lip Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36177
Zoro #
G9397552
UPC #
085311032933
Country of Origin
United States

Dimensions

Inside Dia.
3 5/8 in
Outside Dia.
4 1/4 in
Width
3/8 in
Inside Diameter
3.625 in
Overall Width
0.375 in
Outside Diameter
4.626 in

Details

Lip Material
Nitrile Rubber
Design Code
CRW1
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Number of Lips
1
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
2,160 RPM
Case Coating
Acrylic
Minimum Temperature
-40 Degrees C
Spring Type
Garter
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Maximum Surface Speed
10.31 mps
Maximum Pressure
10 psi
System of Measurement
Inch
Resistance Properties
Chemical Resistant

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 3.625 in, Outside Diameter 4.626 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,160 RPM, Maximum Surface Speed 10.31 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.