Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 3-5/8 x 4-7/16 x 3/8", CRWA1, NBR

  • Mfr # 36155

  • Zoro # G9397534


product price: $41.19
/ea

Key Features

Seal Type
Wave Lip Seal
Width
3/8 in
Max. Pressure
10 psi
Design Code
CRWA1
Inside Dia.
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36155
Zoro #
G9397534
UPC #
085311032889
Country of Origin
United States

Dimensions

Width
3/8 in
Inside Dia.
3 5/8 in
Outside Dia.
4 7/16 in
Overall Width
0.375 in
Outside Diameter
4.376 in
Inside Diameter
3.625 in

Details

Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Design Code
CRWA1
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Maximum Rotational Speed
2,160 RPM
Number of Lips
2
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Spring Material
Carbon Steel
Spring Type
Garter
Case Coating
Acrylic
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes
Maximum Temperature
100 Degrees C
Maximum Surface Speed
10.31 mps
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Maximum Pressure
10 psi
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.625 in, Outside Diameter 4.376 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,160 RPM, Maximum Surface Speed 10.31 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.