Shaft Seal, 3-7/16 x 4-1/2 x 3/8", CRWA1, NBR

  • Mfr # 34279

  • Zoro # G9397446


product price:  $25.45
/ea

Key Features

Lip Material
Nitrile Rubber
Width
3/8 in
Design Code
CRWA1
Seal Type
Wave Lip Seal
Outside Dia.
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34279
Zoro #
G9397446
UPC #
085311031912
Country of Origin
United States

Dimensions

Width
3/8 in
Outside Dia.
4 1/2 in
Inside Dia.
3 7/16 in
Overall Width
0.375 in
Outside Diameter
4.501 in
Inside Diameter
3.438 in

Details

Lip Material
Nitrile Rubber
Item
Rotary Shaft Seal
Design Code
CRWA1
Seal Type
Wave Lip Seal
Max. Pressure
10 psi
Maximum Rotational Speed
2,220 RPM
Maximum Surface Speed
10.1 mps
Spring Type
Garter
Number of Lips
2
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Temperature
100 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Minimum Temperature
-40 Degrees C
Maximum Pressure
10 psi
System of Measurement
Inch
Contact Type
Contact Seal
Resistance Properties
Chemical Resistant

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.438 in, Outside Diameter 4.501 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,220 RPM, Maximum Surface Speed 10.1 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.