Shaft Seal, 3-7/16 x 4-3/4 x 7/16", CRWA1, NBR

  • Mfr # 34379

  • Zoro # G9397455


product price: $36.77
/ea

Key Features

Inside Dia.
3 7/16 in
Max. Pressure
10 psi
Outside Dia.
4 3/4 in
Lip Material
Nitrile Rubber
Design Code
CRWA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34379
Zoro #
G9397455
UPC #
085311031950
Country of Origin
United States

Dimensions

Inside Dia.
3 7/16 in
Outside Dia.
4 3/4 in
Width
7/16 in
Inside Diameter
3.438 in
Outside Diameter
4.751 in
Overall Width
0.438 in

Details

Item
Rotary Shaft Seal
Max. Pressure
10 psi
Lip Material
Nitrile Rubber
Design Code
CRWA1
Seal Type
Wave Lip Seal
Minimum Temperature
-40 Degrees C
Number of Lips
2
Maximum Temperature
100 Degrees C
Spring Type
Garter
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Pressure
10 psi
Spring Material
Carbon Steel
System of Measurement
Inch
Spring Reinforcement
Yes
Contact Type
Contact Seal
Resistance Properties
Chemical Resistant
Case Coating
Acrylic
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Surface Speed
10.1 mps
Maximum Rotational Speed
2,220 RPM

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 3.438 in, Outside Diameter 4.751 in, Overall Width 0.438 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,220 RPM, Maximum Surface Speed 10.1 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.