Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 3-7/8 x 4-3/4 x 3/8", CRW1, Nitrile

  • Mfr # 38646

  • Zoro # G9397665


product price: $62.69
/ea

Key Features

Outside Dia.
4 3/4 in
Lip Material
Nitrile Rubber
Width
3/8 in
Seal Type
Wave Lip Seal
Inside Dia.
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38646
Zoro #
G9397665
UPC #
085311033725
Country of Origin
United States

Dimensions

Outside Dia.
4 3/4 in
Width
3/8 in
Inside Dia.
3 7/8 in
Inside Diameter
3.875 in
Overall Width
0.375 in
Outside Diameter
4.751 in

Details

Lip Material
Nitrile Rubber
Design Code
CRW1
Seal Type
Wave Lip Seal
Item
Rotary Shaft Seal
Max. Pressure
10 psi
Maximum Pressure
10 psi
Spring Material
Carbon Steel
Maximum Rotational Speed
2,040 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Case Coating
Acrylic
Number of Lips
1
Contact Type
Contact Seal
Spring Type
Garter
Spring Reinforcement
Yes
Resistance Properties
Chemical Resistant
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Surface Speed
10.58 mps
Maximum Temperature
100 Degrees C
System of Measurement
Inch
Minimum Temperature
-40 Degrees C

Description

Rotary Shaft Seal, Design Code CRW1, Inside Diameter 3.875 in, Outside Diameter 4.751 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,040 RPM, Maximum Surface Speed 10.58 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.