Shaft Seal, 3 x 3-1/2 x 5/16", HM1 R, Nitrile
Mfr # 29840
Zoro # G9397254
product price: $15.79
/eaKey Features
Outside Dia.
3 1/2 in
Width
5/16 in
Design Code
HM1 R
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29840
Zoro #
G9397254
UPC #
085311029759
Country of Origin
United States
Dimensions
Outside Dia.
3 1/2 in
Width
5/16 in
Inside Dia.
3 in
Inside Diameter
3 in
Outside Diameter
3.5 in
Overall Width
0.313 in
Details
Design Code
HM1 R
Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Seal Type
Single Lip Seal
Application
Grease Lubricated Agriculture Machinery
Minimum Temperature
-40 Degrees C
Resistance Properties
Chemical Resistant
Maximum Surface Speed
9.55 mps
Contact Type
Contact Seal
Number of Lips
1
Maximum Temperature
100 Degrees C
Case Coating
None
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
3 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Rotational Speed
2,394 RPM
Spring Reinforcement
No
System of Measurement
Inch
Description
Rotary Shaft Seal, Design Code HM1 R, Inside Diameter 3 in, Outside Diameter 3.5 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 3 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,394 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.