Zoro Homepage

Shaft Seal, 3 x 3-39/64 x 1/4", HM14, Nitrile

  • Mfr # 29850

  • Zoro # G9397263


product price: $21.69
/ea

Key Features

Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Design Code
HM14
Inside Dia.
3 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29850
Zoro #
G9397263
UPC #
085311029773
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Width
1/4 in
Outside Dia.
3 39/64 in
Outside Diameter
3.623 in
Overall Width
0.25 in
Inside Diameter
3 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Seal Type
Straight Lip Seal
Design Code
HM14
Max. Pressure
10 psi
Application
Grease Lubricated Agriculture Machinery
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Maximum Pressure
10 psi
Spring Reinforcement
No
Maximum Surface Speed
9.55 mps
System of Measurement
Inch
Number of Lips
1
Case Coating
None
Maximum Temperature
100 Degrees C
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees C
Maximum Rotational Speed
2,394 RPM
Resistance Properties
Chemical Resistant

Description

Rotary Shaft Seal, Design Code HM14, Inside Diameter 3 in, Outside Diameter 3.623 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,394 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.