Shaft Seal, 3/4 x 1-1/4 x 1/4", CRWA1, Nitrile

  • Mfr # 7443

  • Zoro # G5295787


product price: $6.99
/ea

Key Features

Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Outside Dia.
1 1/4 in
Design Code
CRWA1
Max. Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7443
Zoro #
G5295787
UPC #
085311005593
Country of Origin
Mexico

Dimensions

Outside Dia.
1 1/4 in
Inside Dia.
3/4 in
Width
1/4 in
Overall Width
0.25 in
Inside Diameter
0.75 in
Outside Diameter
1.25 in

Details

Lip Material
Nitrile Rubber
Seal Type
Wave Lip Seal
Design Code
CRWA1
Max. Pressure
10 psi
Item
Rotary Shaft Seal
Spring Type
Garter
Maximum Pressure
10 psi
Maximum Surface Speed
3.93 mps
Spring Material
Carbon Steel
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
System of Measurement
Inch
Maximum Temperature
100 Degrees C
Spring Reinforcement
Yes
Case Coating
Acrylic
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Number of Lips
2
Resistance Properties
Chemical Resistant
Contact Type
Contact Seal
Maximum Rotational Speed
3,960 RPM
Minimum Temperature
-40 Degrees C

Description

Rotary Shaft Seal, Design Code CRWA1, Inside Diameter 0.75 in, Outside Diameter 1.25 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating Acrylic, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,960 RPM, Maximum Surface Speed 3.93 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.