Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile

  • Mfr # 8660

  • Zoro # G2576099


product price: $8.75
/ea

Key Features

Inside Dia.
7/8 in
Outside Dia.
1 3/8 in
Lip Material
Nitrile Rubber
Width
1/4 in
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8660
Zoro #
G2576099
UPC #
085311006880
Country of Origin
Mexico

Dimensions

Inside Dia.
7/8 in
Outside Dia.
1 3/8 in
Width
1/4 in
Overall Width
0.25 in
Outside Diameter
1.375 in
Inside Diameter
0.875 in

Details

Item
Rotary Shaft Seal
Lip Material
Nitrile Rubber
Max. Pressure
50 psi
Design Code
CRWA5
Seal Type
Wave Lip Seal
Contact Type
Contact Seal
System of Measurement
Inch
Maximum Rotational Speed
3,910 RPM
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Minimum Temperature
-40 Degrees C
Spring Type
Garter
Spring Reinforcement
Yes
Spring Material
Carbon Steel
Case Coating
None
Maximum Pressure
50 psi
Maximum Temperature
100 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Surface Speed
4.55 mps
Resistance Properties
Chemical Resistant
Number of Lips
2

Description

Rotary Shaft Seal, Design Code CRWA5, Inside Diameter 0.875 in, Outside Diameter 1.375 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 50 psi, Number of Lips 2, Spring Material Carbon Steel, System of Measurement Inch, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,910 RPM, Maximum Surface Speed 4.55 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.