Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 1.173 in. to 1.178 in.

  • Mfr # 99122

  • Zoro # G9412234


product price: $40.49
/ea

Key Features

Shaft Dia. Range
1.173 to 1.178 in
Flange Dia.
1.4 in
Sleeve Material
Stainless Steel
Width on Shaft
7.95 mm
Installation Depth
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99122
Zoro #
G9412234
UPC #
853110412498
Country of Origin
United States

Dimensions

Shaft Dia. Range
1.173 to 1.178 in
Flange Dia.
1.4 in
Width on Shaft
7.95 mm
Installation Depth
0.688 in
Overall Width
11.13 mm
For Maximum Shaft Diameter
29.92 mm
Outside Diameter Tolerance
+/-1.6 mm
For Shaft Size
29.79 to 29.92 mm
Width Tolerance
+/-0.8 mm
Wall Thickness
0.28 mm
For Minimum Shaft Diameter
29.79 mm
Flange Diameter
35.56 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Finish
Chromium Plated
Application
Heavy Industrial
Material
Stainless Steel
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 29.79 to 29.92 mm, Material Stainless Steel, Flange Diameter 35.56 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 29.92 mm, For Minimum Shaft Diameter 29.79 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.