Shaft Sleeve, Dia. 1.185 in. to 1.190 in.

  • Mfr # 99118

  • Zoro # G9412216


product price: $46.19
/ea

Key Features

Width on Shaft
7.95 mm
Sleeve Material
Stainless Steel
Overall Width
11.13 mm
Installation Depth
0.688 in
Shaft Dia. Range
1.185 to 1.190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99118
Zoro #
G9412216
UPC #
853110412252
Country of Origin
United States

Dimensions

Width on Shaft
7.95 mm
Overall Width
11.13 mm
Installation Depth
0.688 in
Shaft Dia. Range
1.185 to 1.190 in
Flange Dia.
1.4 in
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
30.23 mm
Flange Diameter
35.56 mm
For Shaft Size
30.1 to 30.23 mm
Width Tolerance
+/-0.8 mm
Outside Diameter Tolerance
+/-1.6 mm
For Minimum Shaft Diameter
30.1 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Application
Heavy Industrial
Material
Stainless Steel
Finish
Chromium Plated
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 30.1 to 30.23 mm, Material Stainless Steel, Flange Diameter 35.56 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 30.23 mm, For Minimum Shaft Diameter 30.1 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.