Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 1.308 in. to 1.314 in.

  • Mfr # 99129

  • Zoro # G9412243


product price: $48.19
/ea

Key Features

Flange Dia.
1.6 in
Sleeve Material
Stainless Steel
Installation Depth
0.813 in
Overall Width
9.53 mm
Shaft Dia. Range
1.308 to 1.314 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99129
Zoro #
G9412243
UPC #
853110412870
Country of Origin
United States

Dimensions

Flange Dia.
1.6 in
Installation Depth
0.813 in
Overall Width
9.53 mm
Shaft Dia. Range
1.308 to 1.314 in
Width on Shaft
6.35 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm
For Minimum Shaft Diameter
33.22 mm
For Shaft Size
33.22 to 33.38 mm
For Maximum Shaft Diameter
33.38 mm
Wall Thickness
0.28 mm
Flange Diameter
40.64 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Finish
Chromium Plated
Material
Stainless Steel
System of Measurement
Metric
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 33.22 to 33.38 mm, Material Stainless Steel, Flange Diameter 40.64 mm, Overall Width 9.53 mm, Wall Thickness 0.28 mm, Width on Shaft 6.35 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 33.38 mm, For Minimum Shaft Diameter 33.22 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.