Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 1.411 in. to 1.417 in.

  • Mfr # 99146

  • Zoro # G9412286


product price: $42.29
/ea

Key Features

Width on Shaft
13 mm
Installation Depth
1.016 in
Sleeve Material
Stainless Steel
Overall Width
16.99 mm
Shaft Dia. Range
1.411 to 1.417 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99146
Zoro #
G9412286
UPC #
853110413624
Country of Origin
United States

Dimensions

Width on Shaft
13 mm
Installation Depth
1.016 in
Overall Width
16.99 mm
Shaft Dia. Range
1.411 to 1.417 in
Flange Dia.
1.781 in
Outside Diameter Tolerance
+/-1.6 mm
For Shaft Size
35.84 to 35.99 mm
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
35.99 mm
Width Tolerance
+/-0.8 mm
For Minimum Shaft Diameter
35.84 mm
Flange Diameter
45.24 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Application
Heavy Industrial
Finish
Chromium Plated
Material
Stainless Steel
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 35.84 to 35.99 mm, Material Stainless Steel, Flange Diameter 45.24 mm, Overall Width 16.99 mm, Wall Thickness 0.28 mm, Width on Shaft 13 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 35.99 mm, For Minimum Shaft Diameter 35.84 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.