Shaft Sleeve, Dia. 1.435 in. to 1.441 in.
Mfr # 99144
Zoro # G9412277
product price: $43.79
/eaKey Features
Shaft Dia. Range
1.435 to 1.441 in
Width on Shaft
9.53 mm
Overall Width
12.7 mm
Flange Dia.
1.781 in
Sleeve Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99144
Zoro #
G9412277
UPC #
853110413556
Country of Origin
United States
Dimensions
Shaft Dia. Range
1.435 to 1.441 in
Width on Shaft
9.53 mm
Overall Width
12.7 mm
Flange Dia.
1.781 in
Installation Depth
1.016 in
Flange Diameter
45.24 mm
Outside Diameter Tolerance
+/-1.6 mm
For Minimum Shaft Diameter
36.45 mm
For Shaft Size
36.45 to 36.6 mm
Wall Thickness
0.28 mm
Width Tolerance
+/-0.8 mm
For Maximum Shaft Diameter
36.6 mm
Details
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
Material
Stainless Steel
System of Measurement
Metric
Finish
Chromium Plated
Description
Wear Sleeve, For Shaft Size 36.45 to 36.6 mm, Material Stainless Steel, Flange Diameter 45.24 mm, Overall Width 12.7 mm, Wall Thickness 0.28 mm, Width on Shaft 9.53 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 36.6 mm, For Minimum Shaft Diameter 36.45 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.