Zoro Homepage

Shaft Sleeve, Dia. 1.497 in. to 1.503 in.

  • Mfr # 99150

  • Zoro # G9412304


product price: $55.29
/ea

Key Features

Shaft Dia. Range
1.497 to 1.503 in
Width on Shaft
9.53 mm
Overall Width
12.7 mm
Flange Dia.
1.781 in
Sleeve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99150
Zoro #
G9412304
UPC #
853110413938
Country of Origin
United States

Dimensions

Shaft Dia. Range
1.497 to 1.503 in
Width on Shaft
9.53 mm
Overall Width
12.7 mm
Flange Dia.
1.781 in
Installation Depth
1.016 in
For Minimum Shaft Diameter
38.02 mm
For Shaft Size
38.02 to 38.18 mm
Width Tolerance
+/-0.8 mm
Wall Thickness
0.28 mm
Flange Diameter
45.24 mm
Outside Diameter Tolerance
+/-1.6 mm
For Maximum Shaft Diameter
38.18 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Material
Stainless Steel
Maximum Temperature
225 Degrees F
Finish
Chromium Plated
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 38.02 to 38.18 mm, Material Stainless Steel, Flange Diameter 45.24 mm, Overall Width 12.7 mm, Wall Thickness 0.28 mm, Width on Shaft 9.53 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 38.18 mm, For Minimum Shaft Diameter 38.02 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.