Zoro Homepage

Shaft Sleeve, Dia. 1.569 to 1.575 In

  • Mfr # 99153

  • Zoro # G7911766


product price: $57.99
/ea

Key Features

Overall Width
12.93 mm
Sleeve Material
Stainless Steel
Shaft Dia. Range
1.569 to 1.575 in
Width on Shaft
9.91 mm
Flange Dia.
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99153
Zoro #
G7911766
UPC #
085311902434
Country of Origin
Mexico

Dimensions

Overall Width
12.93 mm
Shaft Dia. Range
1.569 to 1.575 in
Width on Shaft
9.91 mm
Flange Dia.
1.85 in
Installation Depth
1.0 in
Outside Diameter Tolerance
+/-1.6 mm
For Maximum Shaft Diameter
40.01 mm
Flange Diameter
46.99 mm
For Shaft Size
39.85 to 40.01 mm
Width Tolerance
+/-0.8 mm
For Minimum Shaft Diameter
39.85 mm
Wall Thickness
0.28 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Finish
Chromium Plated
Application
Heavy Industrial
Material
Stainless Steel
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 39.85 to 40.01 mm, Material Stainless Steel, Flange Diameter 46.99 mm, Overall Width 12.93 mm, Wall Thickness 0.28 mm, Width on Shaft 9.91 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 40.01 mm, For Minimum Shaft Diameter 39.85 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.