Zoro Homepage

Shaft Sleeve, Dia. 1.572 in. to 1.578 in.

  • Mfr # 99157

  • Zoro # G9412331


product price: $72.59
/ea

Key Features

Sleeve Material
Stainless Steel
Width on Shaft
13 mm
Overall Width
16 mm
Shaft Dia. Range
1.572 to 1.578 in
Installation Depth
1.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99157
Zoro #
G9412331
UPC #
-
Country of Origin
United States

Dimensions

Width on Shaft
13 mm
Overall Width
16 mm
Shaft Dia. Range
1.572 to 1.578 in
Installation Depth
1.022 in
Flange Dia.
1.85 in
Flange Diameter
46.99 mm
For Shaft Size
39.93 to 40.08 mm
Wall Thickness
0.28 mm
For Minimum Shaft Diameter
39.93 mm
For Maximum Shaft Diameter
40.08 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Material
Stainless Steel
Finish
Chromium Plated
Application
Heavy Industrial
System of Measurement
Metric
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 39.93 to 40.08 mm, Material Stainless Steel, Flange Diameter 46.99 mm, Overall Width 16 mm, Wall Thickness 0.28 mm, Width on Shaft 13 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 40.08 mm, For Minimum Shaft Diameter 39.93 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.