Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 1.622 in. to 1.628 in.

  • Mfr # 99161

  • Zoro # G9412347


product price: $54.89
/ea

Key Features

Shaft Dia. Range
1.622 to 1.628 in
Width on Shaft
7.95 mm
Overall Width
11.13 mm
Flange Dia.
1.875 in
Installation Depth
1.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99161
Zoro #
G9412347
UPC #
853110414546
Country of Origin
United States

Dimensions

Shaft Dia. Range
1.622 to 1.628 in
Width on Shaft
7.95 mm
Overall Width
11.13 mm
Flange Dia.
1.875 in
Installation Depth
1.016 in
Width Tolerance
+/-0.8 mm
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
For Maximum Shaft Diameter
41.35 mm
Flange Diameter
47.63 mm
For Shaft Size
41.2 to 41.35 mm
For Minimum Shaft Diameter
41.2 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
System of Measurement
Metric
Finish
Chromium Plated
Material
Stainless Steel

Description

Wear Sleeve, For Shaft Size 41.2 to 41.35 mm, Material Stainless Steel, Flange Diameter 47.63 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 41.35 mm, For Minimum Shaft Diameter 41.2 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.