Shaft Sleeve, Dia. 1.647 to 1.654 In
Mfr # 99169
Zoro # G8032753
product price: $50.19
/eaKey Features
Shaft Dia. Range
1.647 to 1.654 in
Width on Shaft
14.3 mm
Overall Width
17.5 mm
Flange Dia.
2.087 in
Sleeve Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99169
Zoro #
G8032753
UPC #
085311041508
Country of Origin
Mexico
Dimensions
Shaft Dia. Range
1.647 to 1.654 in
Width on Shaft
14.3 mm
Overall Width
17.5 mm
Flange Dia.
2.087 in
Installation Depth
0.827 in
For Maximum Shaft Diameter
42.01 mm
Flange Diameter
53.01 mm
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
For Minimum Shaft Diameter
41.83 mm
Width Tolerance
+/-0.8 mm
For Shaft Size
41.83 to 42.01 mm
Details
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Finish
Chromium Plated
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
Material
Stainless Steel
System of Measurement
Metric
Description
Wear Sleeve, For Shaft Size 41.83 to 42.01 mm, Material Stainless Steel, Flange Diameter 53.01 mm, Overall Width 17.5 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 42.01 mm, For Minimum Shaft Diameter 41.83 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.