Shaft Sleeve, Dia. 1.685 in. to 1.691 in.
Mfr # 99167
Zoro # G9412365
product price: $49.49
/eaKey Features
Shaft Dia. Range
1.685 to 1.691 in
Width on Shaft
7.95 mm
Overall Width
11.13 mm
Flange Dia.
1.906 in
Sleeve Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99167
Zoro #
G9412365
UPC #
853110414850
Country of Origin
United States
Dimensions
Shaft Dia. Range
1.685 to 1.691 in
Width on Shaft
7.95 mm
Overall Width
11.13 mm
Flange Dia.
1.906 in
Installation Depth
0.875 in
Flange Diameter
48.41 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm
For Minimum Shaft Diameter
42.8 mm
For Maximum Shaft Diameter
42.95 mm
Wall Thickness
0.28 mm
For Shaft Size
42.8 to 42.95 mm
Details
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Material
Stainless Steel
Maximum Temperature
225 Degrees F
Finish
Chromium Plated
System of Measurement
Metric
Description
Wear Sleeve, For Shaft Size 42.8 to 42.95 mm, Material Stainless Steel, Flange Diameter 48.41 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 42.95 mm, For Minimum Shaft Diameter 42.8 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.