Zoro Homepage

Shaft Sleeve, Dia. 1.747 to 1.753 In

  • Mfr # 99175

  • Zoro # G7908101


product price: $49.69
/ea

Key Features

Shaft Dia. Range
1.747 to 1.753 in
Width on Shaft
19.05 mm
Overall Width
22.23 mm
Flange Dia.
2.063 in
Installation Depth
0.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99175
Zoro #
G7908101
UPC #
085311041553
Country of Origin
Mexico

Dimensions

Shaft Dia. Range
1.747 to 1.753 in
Width on Shaft
19.05 mm
Overall Width
22.23 mm
Flange Dia.
2.063 in
Installation Depth
0.813 in
For Shaft Size
44.37 to 44.53 mm
Flange Diameter
52.4 mm
Outside Diameter Tolerance
+/-1.6 mm
For Maximum Shaft Diameter
44.53 mm
Width Tolerance
+/-0.8 mm
For Minimum Shaft Diameter
44.37 mm
Wall Thickness
0.28 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
Finish
Chromium Plated
Material
Stainless Steel
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 44.37 to 44.53 mm, Material Stainless Steel, Flange Diameter 52.4 mm, Overall Width 22.23 mm, Wall Thickness 0.28 mm, Width on Shaft 19.05 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 44.53 mm, For Minimum Shaft Diameter 44.37 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.