Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 1.809 in. to 1.815 in.

  • Mfr # 99181

  • Zoro # G9412392


product price: $52.19
/ea

Key Features

Application
Heavy Industrial
Flange Dia.
2.09 in
Overall Width
17.48 mm
Sleeve Material
Stainless Steel
Shaft Dia. Range
1.809 to 1.815 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99181
Zoro #
G9412392
UPC #
853110416076
Country of Origin
United States

Dimensions

Flange Dia.
2.09 in
Overall Width
17.48 mm
Shaft Dia. Range
1.809 to 1.815 in
Width on Shaft
14.3 mm
Installation Depth
1.0 in
For Shaft Size
45.95 to 46.1 mm
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
Flange Diameter
53.09 mm
For Maximum Shaft Diameter
46.1 mm
For Minimum Shaft Diameter
45.95 mm
Width Tolerance
+/-0.8 mm

Details

Application
Heavy Industrial
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Finish
Chromium Plated
Material
Stainless Steel
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 45.95 to 46.1 mm, Material Stainless Steel, Flange Diameter 53.09 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 46.1 mm, For Minimum Shaft Diameter 45.95 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.