Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 1.872 in. to 1.878 in.

  • Mfr # 99184

  • Zoro # G9412401


product price: $48.62
/ea

Key Features

Flange Dia.
2.203 in
Shaft Dia. Range
1.872 to 1.878 in
Width on Shaft
9.53 mm
Installation Depth
1.05 in
Overall Width
13.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99184
Zoro #
G9412401
UPC #
853110416144
Country of Origin
United States

Dimensions

Flange Dia.
2.203 in
Shaft Dia. Range
1.872 to 1.878 in
Width on Shaft
9.53 mm
Installation Depth
1.05 in
Overall Width
13.11 mm
Width Tolerance
+/-0.8 mm
For Shaft Size
47.55 to 47.7 mm
Wall Thickness
0.28 mm
For Minimum Shaft Diameter
47.55 mm
Outside Diameter Tolerance
+/-1.6 mm
For Maximum Shaft Diameter
47.7 mm
Flange Diameter
55.96 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Finish
Chromium Plated
Material
Stainless Steel
Application
Heavy Industrial
System of Measurement
Metric
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 47.55 to 47.7 mm, Material Stainless Steel, Flange Diameter 55.96 mm, Overall Width 13.11 mm, Wall Thickness 0.28 mm, Width on Shaft 9.53 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 47.7 mm, For Minimum Shaft Diameter 47.55 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.