Zoro Homepage

Shaft Sleeve, Dia. 1.997 to 2.003 In

  • Mfr # 99200

  • Zoro # G7922731


product price: $49.99
/ea

Key Features

Shaft Dia. Range
1.997 to 2.003 in
Width on Shaft
22.23 mm
Overall Width
25.4 mm
Flange Dia.
2.406 in
Sleeve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99200
Zoro #
G7922731
UPC #
085311041737
Country of Origin
Mexico

Dimensions

Shaft Dia. Range
1.997 to 2.003 in
Width on Shaft
22.23 mm
Overall Width
25.4 mm
Flange Dia.
2.406 in
Installation Depth
1.0 in
Flange Diameter
61.11 mm
Outside Diameter Tolerance
+/-1.6 mm
Wall Thickness
0.28 mm
For Minimum Shaft Diameter
50.72 mm
For Maximum Shaft Diameter
50.88 mm
Width Tolerance
+/-0.8 mm
For Shaft Size
50.72 to 50.88 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
Material
Stainless Steel
Finish
Chromium Plated
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 50.72 to 50.88 mm, Material Stainless Steel, Flange Diameter 61.11 mm, Overall Width 25.4 mm, Wall Thickness 0.28 mm, Width on Shaft 22.23 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 50.88 mm, For Minimum Shaft Diameter 50.72 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.