Zoro Homepage

Shaft Sleeve, Dia. 2.435 in. to 2.441 in.

  • Mfr # 99242

  • Zoro # G9412462


product price: $55.89
/ea

Key Features

Shaft Dia. Range
2.435 to 2.441 in
Width on Shaft
12.7 mm
Overall Width
15.88 mm
Flange Dia.
2.828 in
Sleeve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99242
Zoro #
G9412462
UPC #
853110419282
Country of Origin
United States

Dimensions

Shaft Dia. Range
2.435 to 2.441 in
Width on Shaft
12.7 mm
Overall Width
15.88 mm
Flange Dia.
2.828 in
Installation Depth
1.425 in
For Shaft Size
61.85 to 62 mm
For Maximum Shaft Diameter
62 mm
Outside Diameter Tolerance
+/-1.6 mm
For Minimum Shaft Diameter
61.85 mm
Width Tolerance
+/-0.8 mm
Wall Thickness
0.28 mm
Flange Diameter
71.83 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
System of Measurement
Metric
Maximum Temperature
225 Degrees F
Material
Stainless Steel
Finish
Chromium Plated

Description

Wear Sleeve, For Shaft Size 61.85 to 62 mm, Material Stainless Steel, Flange Diameter 71.83 mm, Overall Width 15.88 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 62 mm, For Minimum Shaft Diameter 61.85 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.