Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 2.622 in. to 2.628 in.

  • Mfr # 99260

  • Zoro # G9412487


product price: $57.99
/ea

Key Features

Overall Width
15.88 mm
Sleeve Material
Stainless Steel
Flange Dia.
3.047 in
Width on Shaft
12.7 mm
Shaft Dia. Range
2.622 to 2.628 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99260
Zoro #
G9412487
UPC #
853110420240
Country of Origin
United States

Dimensions

Overall Width
15.88 mm
Flange Dia.
3.047 in
Width on Shaft
12.7 mm
Shaft Dia. Range
2.622 to 2.628 in
Installation Depth
1.375 in
Width Tolerance
+/-0.8 mm
Flange Diameter
77.39 mm
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
For Shaft Size
66.6 to 66.75 mm
For Minimum Shaft Diameter
66.6 mm
For Maximum Shaft Diameter
66.75 mm

Details

Sleeve Material
Stainless Steel
Item
Wear Sleeve
Application
Heavy Industrial
Material
Stainless Steel
Finish
Chromium Plated
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 66.6 to 66.75 mm, Material Stainless Steel, Flange Diameter 77.39 mm, Overall Width 15.88 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 66.75 mm, For Minimum Shaft Diameter 66.6 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.