Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 2.750 in. to 2.756 in.

  • Mfr # 99269

  • Zoro # G9412505


product price: $55.34
/ea

Key Features

Shaft Dia. Range
2.750 to 2.756 in
Width on Shaft
28.58 mm
Overall Width
31.75 mm
Flange Dia.
3.125 in
Installation Depth
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99269
Zoro #
G9412505
UPC #
853110420868
Country of Origin
United States

Dimensions

Shaft Dia. Range
2.750 to 2.756 in
Width on Shaft
28.58 mm
Overall Width
31.75 mm
Flange Dia.
3.125 in
Installation Depth
1.312 in
For Minimum Shaft Diameter
69.85 mm
Wall Thickness
0.28 mm
Flange Diameter
79.38 mm
For Shaft Size
69.85 to 70 mm
Width Tolerance
+/-0.8 mm
Outside Diameter Tolerance
+/-1.6 mm
For Maximum Shaft Diameter
70 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Finish
Chromium Plated
System of Measurement
Metric
Material
Stainless Steel
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 69.85 to 70 mm, Material Stainless Steel, Flange Diameter 79.38 mm, Overall Width 31.75 mm, Wall Thickness 0.28 mm, Width on Shaft 28.58 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 70 mm, For Minimum Shaft Diameter 69.85 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.