Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 2.873 in. to 2.879 in.

  • Mfr # 99287

  • Zoro # G9412523


product price: $64.49
/ea

Key Features

Shaft Dia. Range
2.873 to 2.879 in
Width on Shaft
19.84 mm
Overall Width
23.83 mm
Flange Dia.
3.219 in
Installation Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99287
Zoro #
G9412523
UPC #
853110421858
Country of Origin
United States

Dimensions

Shaft Dia. Range
2.873 to 2.879 in
Width on Shaft
19.84 mm
Overall Width
23.83 mm
Flange Dia.
3.219 in
Installation Depth
1.25 in
For Shaft Size
72.97 to 73.13 mm
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
Flange Diameter
81.76 mm
For Maximum Shaft Diameter
73.13 mm
For Minimum Shaft Diameter
72.97 mm
Width Tolerance
+/-0.8 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
System of Measurement
Metric
Finish
Chromium Plated
Maximum Temperature
225 Degrees F
Application
Heavy Industrial
Material
Stainless Steel

Description

Wear Sleeve, For Shaft Size 72.97 to 73.13 mm, Material Stainless Steel, Flange Diameter 81.76 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 73.13 mm, For Minimum Shaft Diameter 72.97 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.