Zoro Homepage

Shaft Sleeve, Dia. 2.937 in. to 2.943 in.

  • Mfr # 99290

  • Zoro # G9412532


product price: $52.59
/ea

Key Features

Shaft Dia. Range
2.937 to 2.943 in
Width on Shaft
12.7 mm
Overall Width
16.28 mm
Flange Dia.
3.344 in
Sleeve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99290
Zoro #
G9412532
UPC #
853110422084
Country of Origin
United States

Dimensions

Shaft Dia. Range
2.937 to 2.943 in
Width on Shaft
12.7 mm
Overall Width
16.28 mm
Flange Dia.
3.344 in
Installation Depth
1.331 in
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
74.75 mm
Flange Diameter
84.94 mm
Outside Diameter Tolerance
+/-1.6 mm
For Minimum Shaft Diameter
74.6 mm
Width Tolerance
+/-0.8 mm
For Shaft Size
74.6 to 74.75 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
System of Measurement
Metric
Maximum Temperature
225 Degrees F
Material
Stainless Steel
Finish
Chromium Plated

Description

Wear Sleeve, For Shaft Size 74.6 to 74.75 mm, Material Stainless Steel, Flange Diameter 84.94 mm, Overall Width 16.28 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 74.75 mm, For Minimum Shaft Diameter 74.6 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.