Zoro Homepage

Shaft Sleeve, Dia. 3.247 in. to 3.253 in.

  • Mfr # 99322

  • Zoro # G9412566


product price: $70.29
/ea

Key Features

Shaft Dia. Range
3.247 to 3.253 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
3.594 in
Sleeve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99322
Zoro #
G9412566
UPC #
853110423692
Country of Origin
United States

Dimensions

Shaft Dia. Range
3.247 to 3.253 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
3.594 in
Installation Depth
1.375 in
Flange Diameter
91.29 mm
Outside Diameter Tolerance
+/-1.6 mm
For Shaft Size
82.47 to 82.63 mm
For Minimum Shaft Diameter
82.47 mm
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
82.63 mm
Width Tolerance
+/-0.8 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
System of Measurement
Metric
Maximum Temperature
225 Degrees F
Material
Stainless Steel
Finish
Chromium Plated

Description

Wear Sleeve, For Shaft Size 82.47 to 82.63 mm, Material Stainless Steel, Flange Diameter 91.29 mm, Overall Width 25.4 mm, Wall Thickness 0.28 mm, Width on Shaft 20.65 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 82.63 mm, For Minimum Shaft Diameter 82.47 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.