Zoro Homepage

Shaft Sleeve, Dia. 3.373 in. to 3.379 in.

  • Mfr # 99338

  • Zoro # G9412584


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Shaft Dia. Range
3.373 to 3.379 in
Width on Shaft
9.53 mm
Overall Width
12.7 mm
Flange Dia.
3.688 in
Sleeve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99338
Zoro #
G9412584
UPC #
853110424446
Country of Origin
United States

Dimensions

Shaft Dia. Range
3.373 to 3.379 in
Width on Shaft
9.53 mm
Overall Width
12.7 mm
Flange Dia.
3.688 in
Installation Depth
1.41 in
Width Tolerance
+/-0.8 mm
Flange Diameter
93.68 mm
Outside Diameter Tolerance
+/-1.6 mm
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
85.83 mm
For Minimum Shaft Diameter
85.67 mm
For Shaft Size
85.67 to 85.83 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
Finish
Chromium Plated
System of Measurement
Metric
Material
Stainless Steel

Description

Wear Sleeve, For Shaft Size 85.67 to 85.83 mm, Material Stainless Steel, Flange Diameter 93.68 mm, Overall Width 12.7 mm, Wall Thickness 0.28 mm, Width on Shaft 9.53 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 85.83 mm, For Minimum Shaft Diameter 85.67 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.