Shaft Sleeve, Dia. 3.500 in. to 3.506 in.
Mfr # 99347
Zoro # G9412602
product price: $55.19
/eaKey Features
Shaft Dia. Range
3.500 to 3.506 in
Width on Shaft
7.95 mm
Overall Width
12.7 mm
Flange Dia.
3.825 in
Sleeve Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99347
Zoro #
G9412602
UPC #
853110424828
Country of Origin
United States
Dimensions
Shaft Dia. Range
3.500 to 3.506 in
Width on Shaft
7.95 mm
Overall Width
12.7 mm
Flange Dia.
3.825 in
Installation Depth
1.347 in
Flange Diameter
97.16 mm
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
For Shaft Size
88.9 to 89.05 mm
For Minimum Shaft Diameter
88.9 mm
Width Tolerance
+/-0.8 mm
For Maximum Shaft Diameter
89.05 mm
Details
Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
Finish
Chromium Plated
Material
Stainless Steel
System of Measurement
Metric
Description
Wear Sleeve, For Shaft Size 88.9 to 89.05 mm, Material Stainless Steel, Flange Diameter 97.16 mm, Overall Width 12.7 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 89.05 mm, For Minimum Shaft Diameter 88.9 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.