Zoro Homepage

Shaft Sleeve, Dia. 3.540 to 3.546 In

  • Mfr # 99353

  • Zoro # G8083801


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Shaft Dia. Range
3.540 to 3.546 in
Width on Shaft
13.36 mm
Overall Width
16.94 mm
Flange Dia.
4 in
Installation Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99353
Zoro #
G8083801
UPC #
085311042536
Country of Origin
Mexico

Dimensions

Shaft Dia. Range
3.540 to 3.546 in
Width on Shaft
13.36 mm
Overall Width
16.94 mm
Flange Dia.
4 in
Installation Depth
1.75 in
Flange Diameter
101.6 mm
Outside Diameter Tolerance
+/-1.6 mm
Wall Thickness
0.28 mm
Width Tolerance
+/-0.8 mm
For Maximum Shaft Diameter
90.07 mm
For Shaft Size
89.92 to 90.07 mm
For Minimum Shaft Diameter
89.92 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
System of Measurement
Metric
Application
Heavy Industrial
Maximum Temperature
225 Degrees F
Material
Stainless Steel
Finish
Chromium Plated

Description

Wear Sleeve, For Shaft Size 89.92 to 90.07 mm, Material Stainless Steel, Flange Diameter 101.6 mm, Overall Width 16.94 mm, Wall Thickness 0.28 mm, Width on Shaft 13.36 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 90.07 mm, For Minimum Shaft Diameter 89.92 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.