Zoro Homepage

Shaft Sleeve, Dia. 3.684 in. to 3.690 in.

  • Mfr # 99368

  • Zoro # G9412645


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Shaft Dia. Range
3.684 to 3.690 in
Width on Shaft
7.95 mm
Overall Width
11.13 mm
Flange Dia.
4.031 in
Installation Depth
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99368
Zoro #
G9412645
UPC #
853110426426
Country of Origin
United States

Dimensions

Shaft Dia. Range
3.684 to 3.690 in
Width on Shaft
7.95 mm
Overall Width
11.13 mm
Flange Dia.
4.031 in
Installation Depth
0.875 in
Outside Diameter Tolerance
+/-1.6 mm
For Minimum Shaft Diameter
93.57 mm
Width Tolerance
+/-0.8 mm
Wall Thickness
0.28 mm
For Shaft Size
93.57 to 93.73 mm
Flange Diameter
102.39 mm
For Maximum Shaft Diameter
93.73 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Material
Stainless Steel
System of Measurement
Metric
Maximum Temperature
225 Degrees F
Finish
Chromium Plated

Description

Wear Sleeve, For Shaft Size 93.57 to 93.73 mm, Material Stainless Steel, Flange Diameter 102.39 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 93.73 mm, For Minimum Shaft Diameter 93.57 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.