Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 3.685 in. to 3.691 in.

  • Mfr # 99365

  • Zoro # G9412636


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia. Range
3.685 to 3.691 in
Width on Shaft
20.65 mm
Overall Width
23.83 mm
Flange Dia.
4.025 in
Installation Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99365
Zoro #
G9412636
UPC #
853110426112
Country of Origin
United States

Dimensions

Shaft Dia. Range
3.685 to 3.691 in
Width on Shaft
20.65 mm
Overall Width
23.83 mm
Flange Dia.
4.025 in
Installation Depth
1.8 in
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm
Flange Diameter
102.24 mm
For Maximum Shaft Diameter
93.75 mm
For Minimum Shaft Diameter
93.6 mm
For Shaft Size
93.6 to 93.75 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Finish
Chromium Plated
Material
Stainless Steel
System of Measurement
Metric
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 93.6 to 93.75 mm, Material Stainless Steel, Flange Diameter 102.24 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 20.65 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 93.75 mm, For Minimum Shaft Diameter 93.6 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.