Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Sleeve, Dia. 3.873 in. to 3.879 in.

  • Mfr # 99387

  • Zoro # G9412654


product price: $71.13
/ea

Key Features

Shaft Dia. Range
3.873 to 3.879 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
4.219 in
Installation Depth
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99387
Zoro #
G9412654
UPC #
853110427034
Country of Origin
United States

Dimensions

Shaft Dia. Range
3.873 to 3.879 in
Width on Shaft
20.65 mm
Overall Width
25.4 mm
Flange Dia.
4.219 in
Installation Depth
1.875 in
Width Tolerance
+/-0.8 mm
For Shaft Size
98.37 to 98.53 mm
For Maximum Shaft Diameter
98.53 mm
Flange Diameter
107.16 mm
Outside Diameter Tolerance
+/-1.6 mm
For Minimum Shaft Diameter
98.37 mm
Wall Thickness
0.28 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Material
Stainless Steel
Application
Heavy Industrial
System of Measurement
Metric
Finish
Chromium Plated
Maximum Temperature
225 Degrees F

Description

Wear Sleeve, For Shaft Size 98.37 to 98.53 mm, Material Stainless Steel, Flange Diameter 107.16 mm, Overall Width 25.4 mm, Wall Thickness 0.28 mm, Width on Shaft 20.65 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 98.53 mm, For Minimum Shaft Diameter 98.37 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.