Zoro Homepage

Shaft Sleeve, Dia. 5.896 to 5.906 In

  • Mfr # 99595

  • Zoro # G8177416


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia. Range
5.896 to 5.906 in
Width on Shaft
26.01 mm
Overall Width
30 mm
Flange Dia.
6.26 in
Installation Depth
1.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99595
Zoro #
G8177416
UPC #
085311043151
Country of Origin
Mexico

Dimensions

Shaft Dia. Range
5.896 to 5.906 in
Width on Shaft
26.01 mm
Overall Width
30 mm
Flange Dia.
6.26 in
Installation Depth
1.28 in
Flange Diameter
159 mm
For Shaft Size
149.76 to 150.01 mm
For Minimum Shaft Diameter
149.76 mm
For Maximum Shaft Diameter
150.01 mm
Wall Thickness
0.28 mm
Outside Diameter Tolerance
+/-1.6 mm
Width Tolerance
+/-0.8 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Application
Heavy Industrial
Material
Stainless Steel
System of Measurement
Metric
Maximum Temperature
225 Degrees F
Finish
Chromium Plated

Description

Wear Sleeve, For Shaft Size 149.76 to 150.01 mm, Material Stainless Steel, Flange Diameter 159 mm, Overall Width 30 mm, Wall Thickness 0.28 mm, Width on Shaft 26.01 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 150.01 mm, For Minimum Shaft Diameter 149.76 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.