Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Bearing, Shielded

  • Mfr # 607 2Z /LHT23

  • Zoro # G709116375


product price: $11.39
/ea

Key Features

Cage Material
Sheet metal
Bore Dia.
0.276 in
Outside Dia.
0.748 in
Width
0.236 in
Static Load Capacity
214 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
607 2Z /LHT23
Zoro #
G709116375
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.276 in
Outside Dia.
0.748 in
Width
0.236 in

Details

Cage Material
Sheet metal
Static Load Capacity
214 lbf
Type
Cylindrical
Dynamic Load Capacity (Lb.)
526 lbf
Lubrication
Grease
Bearing Material
Bearing steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.