Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Bearing, Shielded

  • Mfr # 6201-2Z C3

  • Zoro # G809114141


product price: $13.55
/ea

Key Features

Cage Material
Sheet metal
Bore Dia.
0.472 in
Outside Dia.
1.26 in
Width
0.394 in
Bearing Material
Bearing steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6201-2Z C3
Zoro #
G809114141
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.472 in
Outside Dia.
1.26 in
Width
0.394 in

Details

Cage Material
Sheet metal
Bearing Material
Bearing steel
Type
Cylindrical
Lubrication
Grease
Static Load Capacity
697 lbf
Dynamic Load Capacity (Lb.)
1 637 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.