Zoro Homepage

Single Row Ball Bearing, Shielded

  • Mfr # 6302 2Z LHT23

  • Zoro # G209114437


product price: $16.29
/ea

Key Features

Bore Dia.
0.591 in
Cage Material
Sheet metal
Outside Dia.
1.654 in
Width
0.512 in
Lubrication
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6302 2Z LHT23
Zoro #
G209114437
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.591 in
Outside Dia.
1.654 in
Width
0.512 in

Details

Cage Material
Sheet metal
Lubrication
Grease
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
2 675 lbf
Static Load Capacity
1 214 lbf
Type
Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.