
Single Row Ball Bearings
Mfr # 16007/C3
Zoro # G110429682
product price: $36.65
/eaKey Features
Bore Dia.
1.378 in
Cage Material
Sheet metal
Outside Dia.
2.441 in
Width
0.354 in
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
16007/C3
Zoro #
G110429682
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
1.378 in
Outside Dia.
2.441 in
Width
0.354 in
Details
Cage Material
Sheet metal
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
2 923 lbf
Static Load Capacity
1 832 lbf
Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.