
Single Row Ball Bearings
Mfr # 16026
Zoro # G510429701
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
5.118 in
Cage Material
Sheet metal
Outside Dia.
7.874 in
Width
0.866 in
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
16026
Zoro #
G510429701
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
5.118 in
Outside Dia.
7.874 in
Width
0.866 in
Details
Cage Material
Sheet metal
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
18 704 lbf
Type
Cylindrical
Static Load Capacity
18 322 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.