Zoro Homepage

Single Row Ball Bearings

  • Mfr # 16044

  • Zoro # G810429944


product price: $2,839.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Bearing steel
Cage Material
Sheet metal
Outside Dia.
13.3858 in
Type
Cylindrical
Bore Dia.
8.6614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
16044
Zoro #
G810429944
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
13.3858 in
Bore Dia.
8.6614 in
Width
1.4567 in

Details

Bearing Material
Bearing steel
Cage Material
Sheet metal
Type
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.