
Single Row Ball Bearings
Mfr # 51116
Zoro # G210429360
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
3.15 in
Cage Material
Sheet metal
Outside Dia.
4.134 in
Dynamic Load Capacity (Lb.)
10 094 lbf
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
51116
Zoro #
G210429360
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
3.15 in
Outside Dia.
4.134 in
Details
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
10 094 lbf
Bearing Material
Bearing steel
Static Load Capacity
31 473 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.