Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Bearings

  • Mfr # 51211

  • Zoro # G310429079


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.165 in
Cage Material
Sheet metal
Outside Dia.
3.543 in
Bearing Material
Bearing steel
Static Load Capacity
30 124 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
51211
Zoro #
G310429079
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
2.165 in
Outside Dia.
3.543 in

Details

Cage Material
Sheet metal
Bearing Material
Bearing steel
Static Load Capacity
30 124 lbf
Dynamic Load Capacity (Lb.)
13 151 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.